Shop All Marine Safety Equipment
This Product is Discontinued
Stearns
Floatation Cushion, Orange Nylon (Discontinued)
Mfr # 3000004483
Zoro # G4826062
This Product is Discontinued
Key Features
- Material 200 Denier Nylon
- Standards USCG Rating Type IV
- Dimensions 16-1/4 W x 2-3/4 in H
- Color Orange
- Buoyancy 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stearns
- MFR # 3000004483
- Zoro # G4826062
- UPC # 044411060253
- Country of Origin United States
- Category Marine Safety Equipment
Dimensions
Dimensions | 16-1/4 W x 2-3/4 in H |
Details
Item | Floatation Cushion |
Material | 200 Denier Nylon |
Standards | USCG Rating Type IV |
Color | Orange |
Buoyancy | 18 lb |
Description
Floatation Cushion, Buoyancy 18 lb, 200 Denier Nylon, Orange, Dimensions 16 1/4 in W x 2 3/4 in H, Standards USCG Rating Type IV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.