Shop All Steam Generators and Parts
Steamspa
Wifi and Bluetooth 24kW Steam Bath Generator in Brushed Nickel
Mfr # BKT2400BN-A
Zoro # G801964874
Free Shipping & Returns
$3,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steamspa
- MFR # BKT2400BN-A
- Zoro # G801964874
- UPC # 191042061637
- Country of Origin China
- Category Steam Generators and Parts
Description
SteamSpa WIFI and BLUETOOTH BLACK SERIES delivers total control over your steam spa bath experience right from your phone. The new sleek, modern, console features a backlit touch screen display with intuitive controls and Bluetooth connectivity so you can listen to your favorite music, radio, podcasts and more. Set your steam to the perfect temperature and begin enjoying the deeply soothing sensation of the ideal sauna spa experience. SteamSpa Chromatherapy color lights set the mood and bask in the rejuvenative power of chroma light bathing. Once the bath is done the system will automatically dispel any remaining water thanks to the built-in auto drain system. This helps prevent mineral deposit build-up and keeps your generator health and running for longer. All in all, you get a safe, quiet, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.For more information please call 1-800-856-0172Package includes: 2x QuickStart 12kW Steam Bath Generator, WIFI reciever box, BLUETOOTH control panel, four brushed nickel steamheads, pressure relief valve, dual steam bath speakers, white LED light, two chromatherapy color lights, two drain pans, and FREE aromatherapy scented oil bottleWe highly recommend the Complete Essential Installation Kit for proper unit installation. Ask or search for SKU number STMKIT for more information and pricing.QUICKSTART - QuickStart technology allows steam generation in about 2-minutesCONTINUOUS STEAM - Continuous uninterrupted steam flowQUIET - Whisper quiet operationWIFI - Take full control of your steam shower from anywhere using our new wifi app.TOUCH SCREEN - Responsive touch screen with crystal clear display and intuitive controlsBLUETOOTH - Pairs with any bluetooth audio device to play your favorite music, podcast, audio book or radio station.SPEAKERS - Dual water proof audio speakers with clear sound qualityMEMORY - Save up to 6 steam bath custom time and temperature profiles.DAILY TIMER - Schedule your steam bath to automatically startup and begin producing steam so it's ready when you are.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- WATTS BOILER VALVE 3/4"" MPT (M335M2-030)
- ARROWHEAD BRASS Oval Handle W/Screw Grn (PK1290)
- STEAMSPA Oasis 12 KW Bath Generator with Auto Drain in Polished Chrome (OA1200CH-A)
- STEAMSPA 7.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT750BN-ADP)
- STEAMSPA Indulgence 10.5 KW Bath Generator in Oil Rubbed Bronze (INT1050OB)
- STEAMSPA Indulgence 4.5 KW Bath Generator w/Auto Drain-Brushed Nickel (IN450BN-A)
- STEAMSPA Wifi and Bluetooth 18kW Steam Bath Generator in Brushed Nickel (BKT1800BN-A)
- STEAMSPA Oasis 10.5 KW QuickStart Bath Generator in Oil Rubbed Bronze (OA1050OB)
- STEAMSPA Royal 6 KW QuickStart Bath Generator in Polished Chrome (RYT600CH)
- Steamspa Steam Generators and Parts