Royal 4.5 KW Bath Generator with Auto Drain - Polished Chrome
Mfr # RY450CH-A
Zoro # G100717744
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # RY450CH-A
- Zoro # G100717744
- UPC # 848308067376
- Country of Origin United States
- Category Steam Generators and Parts
Description
The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-S10-M52-RZT-M5-1T1L (VUVG-S10-M52-RZT-M5-1T1L)
- WOODFORD MFG 1/2 in. x 1/2 in. Compression x FS x 8 in. L Freezeless Anti-Rupture Sillcock (19CM-8)
- SMITH-COOPER Hex Bushing, 1"x3/4", 125, Brz Nl (4385003070)
- BRADLEY Retractable clothesline, Polished SS (947-000000)
- STEAMSPA 9kW QuickStart Steam Bath Generator with Dual Aroma Pump in Oil Rubbed Bronze (BKT900ORB-ADP)
- STEAMSPA Indulgence 10.5 KW Bath Generator in Polished Chrome (INT1050CH)
- STEAMSPA Wifi and Bluetooth 24kW Steam Bath Generator in Oil Rubbed Bronze (BKT2400ORB-A)
- STEAMSPA Black Series Bluetooth 12kW Bath Generator in Brushed Nickel (BKT1200BN-A)
- STEAMSPA 2 x 12kW QuickStart Steam Bath Generator with Dual Aroma Pump in Matte Black (BKT2400MK-ADP)
- STEAMSPA Wifi and Bluetooth 18kW Steam Bath Generator in Matte Black (BKT1800MK-A)
- STEAMSPA Royal 10.5 KW QuickStart Bath Generator in Matte Black (RY1050MK)
- Steamspa Steam Generators and Parts