Royal 12 KW Bath Generator with Auto Drain in Brushed Nickel
Mfr # RY1200BN-A
Zoro # G000717677
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # RY1200BN-A
- Zoro # G000717677
- UPC # 848308067819
- Country of Origin United States
- Category Steam Generators and Parts
Description
The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 30 gal, Residential Electric Water Heater, 240V, Single Phase (PROE30 T2 RH95)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- ZORO SELECT 1" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1884-040)
- ZORO SELECT Braided Tubing, 1 1/2 IDx1 15/16"OD, 50ft (809HZ1)
- STEAMSPA Indulgence 12 KW Bath Generator w/Auto Drain-Polished Chrome (INT1200CH-A)
- STEAMSPA Indulgence 6 KW Bath Generator w/Auto Drain - Polished Chrome (IN600CH-A)
- STEAMSPA Indulgence 4.5 KW Bath Generator w/Auto Drain-Brushed Nickel (IN450BN-A)
- STEAMSPA 6 KW QuickStart Bath Generator with Built-in Auto Drain (D-600-A)
- STEAMSPA 6kW QuickStart Steam Bath Generator with Dual Aroma Pump in Matte Black (BKT600MK-ADP)
- STEAMSPA 2 x 10.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Matte Black (BKT2100MK-ADP)
- STEAMSPA Oasis 7.5 KW QuickStart Bath Generator in Polished Chrome (OAT750CH)
- Steamspa Steam Generators and Parts