Round Fog Free Bathroom Mirror
Mfr # MIR06
Zoro # G100692553
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # MIR06
- Zoro # G100692553
- UPC # 848308005712
- Country of Origin United States
- Category Bathroom Mirrors
Description
Luxury comes in many forms and here is one of them. High quality, highly reflective bathroom mirror equipped with the essential features to make the daily bathroom routine as stress free as possible. While providing a slick, highly reflective silvered mirror surface displaying every detail in vividly stunning crystal clarity, the quality of the reflected image is further enhanced by a 3x magnifying surface. Adding to this are perfectly situated fluorescent lights for consistently even lighting that is powerful enough to illuminate everything you want to see yet soft enough as to not bother the eyes. Consistent, even lighting has always been the key to flawless make-up application all that is required is the flip of a switch. However, while most mirrors are rendered useless due to fogging this features an anti-fog heating system preserving the crystal clarity after any steamy shower or hot tub soak. Best of all the simple minimalist design of the mirror provides an easy match with any style of bathroom décor. Represents the convenience and elegance that only a high quality luxury mirror can provide.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Replacement Metal Stem Micracore Catridge Left Hand (A42057R)
- RHEEM Sp14270G Gas Control (SP14270G)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 120/60, 110/50)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117191)
- BRADLEY In.18In.In. X 30In.In. Mirrorin. (780-018300)
- KETCHAM 36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet (R-3630)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- BOBRICK Fixed-Position Tilt Mirror (293 1830)
- ZENITH METAL Medicine Cabinet 22.5 Wh (W231)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- Steamspa Bathroom Mirrors