Programmable Dual Control Panels in Chrome
Mfr # G-SC-2-75-PC
Zoro # G700717960
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # G-SC-2-75-PC
- Zoro # G700717960
- UPC # 848308010433
- Country of Origin United States
- Category Steam Generators and Parts
Description
The dual control panels are the ideal input devices for any SteamSpa steam generator. With a large LCD displays and a simple to use interface these control panels allow access to room temperature controls and time setting options for your generator. Also featured are memory banks to store your settings for future use. With their stylish design this pair will match with most any bathroom style or décor adding to the luxurious sauna atmosphere. This dual panel system allows for even more flexibility with installation setups including having a panel on the inside and outside of your sauna enclosure. Take control of your ideal sauna experience with our dual control panels and create the steam sauna experience that’s perfect for you.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-11)
- COPPER PRESS BY TMG 1 in. x 1 in. x 1 in. Copper Press x Press x Press Tee (XPRT1)
- PARKER 3/4" A-LOK Brass Union (12SC12-B)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink (5846-1-96)
- STEAMSPA 12kW QuickStart Steam Bath Generator with Dual Aroma Pump in Oil Rubbed Bronze (BKT1200ORB-ADP)
- STEAMSPA 4.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT450BN-ADP)
- STEAMSPA Drainage Valve Head in Polished Chrome (G-DRNHD_CH)
- STEAMSPA Black Series Bluetooth 6kW QuickStart Bath Generator in Brushed Nickel (BKT600BN-A)
- STEAMSPA 10.5 KW QuickStart Bath Generator with Built-in Auto Drain (D-1050-A)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Brushed Nickel (G-SHBN)
- STEAMSPA 9kW QuickStart Steam Bath Generator with Dual Aroma Pump in Oil Rubbed Bronze (BKT900ORB-ADP)
- Steamspa Steam Generators and Parts