Oasis 7.5 KW Bath Generator with Auto Drain in Brushed Nickel
Mfr # OAT750BN-A
Zoro # G000717998
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # OAT750BN-A
- Zoro # G000717998
- UPC # 848308068267
- Country of Origin United States
- Category Steam Generators and Parts
Description
The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Cross Handle, Coated, 16 In, 5/8 In Thread (406.04)
- VIEGA Viega MegaPress XL coupling No stop, 4" x 4" (26695)
- RHEEM Am35050Dt Burner/Pilot Assembly (AM35050DT)
- 3M Solid Filter Cartridge, 10 gpm, 10 Micron, 2.6" O.D., 10 in H (RT10C16G20NN)
- STEAMSPA Black Series Bluetooth 6kW QuickStart Bath Generator in Brushed Nickel (BKT600BN-A)
- STEAMSPA Indulgence 4.5 KW Bath Generator w/Auto Drain-Brushed Nickel (IN450BN-A)
- STEAMSPA Galvanized Steel Water Collecting and Drainage Pan (G-DPAN)
- STEAMSPA 12kW QuickStart Steam Bath Generator with Dual Aroma Pump in Polished Chrome (BKT1200CH-ADP)
- STEAMSPA 6kW QuickStart Steam Bath Generator with Dual Aroma Pump in Polished Chrome (BKT600CH-ADP)
- STEAMSPA Black Series Bluetooth 6kW QuickStart Steam Bath Generator in Gold (BKT600GD-A)
- STEAMSPA Black Series Bluetooth 12kW QuickStart Bath Generator in Matte Black (BKT1200MK-A)
- Steamspa Steam Generators and Parts