Oasis 12 KW Bath Generator with Auto Drain in Polished Chrome
Mfr # OAT1200CH-A
Zoro # G800718003
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # OAT1200CH-A
- Zoro # G800718003
- UPC # 848308067994
- Country of Origin United States
- Category Steam Generators and Parts
Description
The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Clamp T304 SS Ferrule (EG14AM71.0)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- KECKLEY 1-1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/21THS-CI062P34-BOKI-KT7)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 2" Pipe Size, Socket (9829-420FB)
- STEAMSPA 2 x 12kW QuickStart Steam Bath Generator with Dual Aroma Pump in Matte Black (BKT2400MK-ADP)
- STEAMSPA 12kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT1200BN-ADP)
- STEAMSPA 12 KW QuickStart Bath Generator with Built-in Auto Drain (D-1200-A)
- STEAMSPA Oasis 12 KW Bath Generator with Auto Drain in Polished Chrome (OA1200CH-A)
- STEAMSPA Drainage Valve Head in Polished Gold (G-DRNHD_PG)
- STEAMSPA Royal 7.5 KW QuickStart Bath Generator Package in Matte Black (RY750MK)
- STEAMSPA 6kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT600BN-ADP)
- Steamspa Steam Generators and Parts