Oasis 10.5 KW Bath Generator with Auto Drain in Polished Gold
Mfr # OA1050GD-A
Zoro # G400717994
Product Information
- Brand Steamspa
- MFR # OA1050GD-A
- Zoro # G400717994
- UPC # 848308067680
- Country of Origin United States
- Category Steam Generators and Parts
Description
The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Service Sink Clinic Wall Mounted In Whit (9512.999.020)
- DIXON Gruvlok Grooved Fitting Gasket, 6 in Nominal, Buna-N, Domestic (G600T)
- APOLLO EXPANSION PEX 1/2 in. PEX-a Expander Head (EPXHEAD12)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-To-Connect x 1/2 in. MIP Brass Quarter-Turn Angle Stop Valve (FSBVA1212M)
- STEAMSPA Wifi and Bluetooth 21kW Steam Bath Generator in Oil Rubbed Bronze (BKT2100ORB-A)
- STEAMSPA 2 x 12kW QuickStart Steam Bath Generator with Dual Aroma Pump in Matte Black (BKT2400MK-ADP)
- STEAMSPA Generator In-Line Water Filter (G-STEAMFILT)
- STEAMSPA 2 x 10.5kW QuickStart Steam Bath Generator & Aroma Pump in Oil Rubbed Bronze (BKT2100ORB-ADP)
- STEAMSPA 2 x 7.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT1500BN-ADP)
- STEAMSPA Complete Essentials Installation Kit (STMKIT-02)
- STEAMSPA Black Series Bluetooth 4.5kW Bath Generator in Polished Chrome (BKT450CH-A)
- Steamspa Steam Generators and Parts