Oasis 10.5 KW Bath Generator w/Auto Drain - Oil Rubbed Bronze
Mfr # OA1050OB-A
Zoro # G900717739
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # OA1050OB-A
- Zoro # G900717739
- UPC # 848308068144
- Country of Origin United States
- Category Steam Generators and Parts
Description
The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Backwater Valve, PVC, 4" (B04400)
- ZORO SELECT Cap, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8247)
- MERIT BRASS 3/4 In. Lead Free Brass 90 Degree Street Elbow - MNPT X FNPT - 125 PSI - Import (XNL103-12)
- JONES STEPHENS 4" Pipe Dia., PVC, Floor Sink, Floor Sink (S59004)
- STEAMSPA 2 x 7.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Gold (BKT1500GD-ADP)
- STEAMSPA 6kW QuickStart Steam Bath Generator with Dual Aroma Pump in Gold (BKT600GD-ADP)
- STEAMSPA 4.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Polished Chrome (BKT450CH-ADP)
- STEAMSPA Black Series Bluetooth 4.5kW Bath Generator in Brushed Nickel (BKT450BN-A)
- STEAMSPA Black Series Bluetooth 6kW Bath Generator in Polished Chrome (BKT600CH-A)
- STEAMSPA Black Series Bluetooth 7.5kW QuickStart Bath Generator in Matte Black (BKT750MK-A)
- STEAMSPA Chromatherapy Sauna Lighting System (G-CLIGHT)
- Steamspa Steam Generators and Parts