Indulgence 10.5kW Generator with Auto Drain-Oil Rubbed Bronze
Mfr # INT1050OB-A
Zoro # G000717653
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # INT1050OB-A
- Zoro # G000717653
- UPC # 848308068519
- Country of Origin United States
- Category Steam Generators and Parts
Description
The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Pressure Relief Valve; 150 PSI ASME (PXCM136-0005)
- DIXON Global Type DP Cam and Groove Dust Plug, 4 in Nominal, Aluminum, Domestic (G400-DP-AL)
- DIXON Type DC Cam and Groove Dust Cap, 2-1/2 in, 316 SS, Domestic (250-DC-SS)
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- STEAMSPA Programmable Control Panel with Presets in Chrome (G-SC-200-PC)
- STEAMSPA 7.5 KW QuickStart Bath Generator with Built-in Auto Drain (D-750-A)
- STEAMSPA 4.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT450BN-ADP)
- STEAMSPA Acu-Steam Bath Generator Universal Water Collecting and Drainage Pan (PAN-301)
- STEAMSPA 12 KW QuickStart Acu-Steam Bath Generator (D-1200)
- STEAMSPA 6kW QuickStart Steam Bath Generator with Dual Aroma Pump in Polished Chrome (BKT600CH-ADP)
- STEAMSPA Complete Essentials Installation Kit (STMKIT-02)
- Steamspa Steam Generators and Parts