Shop All Steam Generators and Parts
Steamspa
Galvanized Steel Water Collecting and Drainage Pan
Mfr # G-DPAN
Zoro # G500717832
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Width (In.) 21 in
- Depth (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # G-DPAN
- Zoro # G500717832
- UPC # 848308017821
- Country of Origin United States
- Category Steam Generators and Parts
Dimensions
Height (In.) | 2 in |
Width (In.) | 21 in |
Depth (In.) | 10 in |
Description
SteamSpa emergency drainage pan is built custom to fit our SteamSpa generators. Any access water will be collected and funneled safely away from generator and surrounding area. Additionally, it becomes an invaluable tool for collecting any remaining water left in the generator during maintenance.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT x Hose Cap PVC Ball Valve Inline (7051790)
- PROSOURCE Toilet Seat Rnd Poly White (Q-328-WH)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 1 Micron, 3-3/16" O.D., 12 7/8 in H (5581708)
- STEAMSPA Wifi and Bluetooth 21kW Steam Bath Generator in Oil Rubbed Bronze (BKT2100ORB-A)
- STEAMSPA Black Series Bluetooth 6kW QuickStart Bath Generator in Brushed Nickel (BKT600BN-A)
- STEAMSPA Black Series Bluetooth 6kW QuickStart Steam Bath Generator in Gold (BKT600GD-A)
- STEAMSPA 10.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT1050BN-ADP)
- STEAMSPA 6 KW QuickStart Bath Generator with Built-in Auto Drain (D-600-A)
- STEAMSPA Oasis 7.5 KW QuickStart Bath Generator in Polished Chrome (OA750CH)
- STEAMSPA 12 KW QuickStart Acu-Steam Bath Generator (D-1200)
- Steamspa Steam Generators and Parts