Black Series Bluetooth 9kW QuickStart Bath Generator in Brushed Nickel
Mfr # BKT900BN-A
Zoro # G000717752
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # BKT900BN-A
- Zoro # G000717752
- UPC # 191042045248
- Country of Origin United States
- Category Steam Generators and Parts
Description
SteamSpa BLUETOOTH BLACK SERIES delivers total control over your steam spa bath experience right at your fingertips. This new sleek, modern, console features a backlit touch screen display with intuitive controls and Bluetooth connectivity so you can listen to your favorite music, radio, podcasts and more. Set your steam to the perfect temperature and begin enjoying the deeply soothing sensation of the ideal sauna spa experience. SteamSpa Chromatherapy color lights set the mood and bask in the rejuvenative power of chroma light bathing. Once the bath is done the system will automatically dispel any remaining water thanks to the built-in auto drain system. This helps prevent mineral deposit build-up and keeps your generator health and running for longer. All in all, you get a safe, quiet, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Modern Robe Hook (24757-BL)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P552)
- LEGEND VALVE 1/2" T-573 NO LEAD DI UNION (301-323NL)
- RHEEM Sp14270G Gas Control (SP14270G)
- STEAMSPA Royal 10.5 KW QuickStart Bath Generator in Matte Black (RY1050MK)
- STEAMSPA 2 x 7.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Gold (BKT1500GD-ADP)
- STEAMSPA 2 x 12kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT2400BN-ADP)
- STEAMSPA 9kW QuickStart Steam Bath Generator with Dual Aroma Pump in Gold (BKT900GD-ADP)
- STEAMSPA Black Series Bluetooth 12kW Bath Generator in Brushed Nickel (BKT1200BN-A)
- STEAMSPA 4.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Matte Black (BKT450MK-ADP)
- STEAMSPA Wifi and Bluetooth 21kW Steam Bath Generator in Polished Chrome (BKT2100CH-A)
- Steamspa Steam Generators and Parts