Black Series Bluetooth 4.5kW QuickStart Steam Bath Generator in Gold
Mfr # BKT450GD-A
Zoro # G700717700
Product Information
- Brand Steamspa
- MFR # BKT450GD-A
- Zoro # G700717700
- UPC # 191042045330
- Country of Origin United States
- Category Steam Generators and Parts
Description
SteamSpa BLUETOOTH BLACK SERIES delivers total control over your steam spa bath experience right at your fingertips. This new sleek, modern, console features a backlit touch screen display with intuitive controls and Bluetooth connectivity so you can listen to your favorite music, radio, podcasts and more. Set your steam to the perfect temperature and begin enjoying the deeply soothing sensation of the ideal sauna spa experience. SteamSpa Chromatherapy color lights set the mood and bask in the rejuvenative power of chroma light bathing. Once the bath is done the system will automatically dispel any remaining water thanks to the built-in auto drain system. This helps prevent mineral deposit build-up and keeps your generator health and running for longer. All in all, you get a safe, quiet, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT6)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- LEGRIS Push-to-Connect Bulkhead Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3116 08 00)
- STEAMSPA Wifi and Bluetooth 24kW Steam Bath Generator in Gold (BKT2400GD-A)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Polished Gold (G-SHGOLD)
- STEAMSPA Black Series Bluetooth 9kW Bath Generator in Oil Rubbed Bronze (BKT900ORB-A)
- STEAMSPA 7.5kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT750BN-ADP)
- STEAMSPA 9 KW QuickStart Acu-Steam Bath Generator (D-900)
- STEAMSPA 2 x 7.5kW QuickStart Steam Bath Generator w Dual Aroma Pump in Oil Rubbed Bronze (BKT1500ORB-ADP)
- STEAMSPA Oasis 7.5 KW QuickStart Bath Generator in Polished Chrome (OA750CH)
- Steamspa Steam Generators and Parts