Shop All Bathroom Safety Bars and Chairs
Steamspa
20 inL, Natural Teak Wood, Polished Chrome
Mfr # SS-K-CH
Zoro # G000717639
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Natural Teak Wood
- Standards ADA COMPLIANT
- Width 13 in
- Weight Capacity 350 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steamspa
- MFR # SS-K-CH
- Zoro # G000717639
- UPC # 848308006344
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20 in |
Width | 13 in |
Details
Finish | Polished Chrome |
Material | Natural Teak Wood |
Standards | ADA COMPLIANT |
Weight Capacity | 350 lbs. |
Includes | All Hardware included |
Features | Folds Up, Rust and Scratch Resistant hardware |
Mounting | Wall Mounted |
Description
Add another level of luxury and comfort to your shower or sauna experience. Featuring a cool to the touch teak wood that offers both waterproof protection and a non-slip surface while looking stylish. Contrasted by the polished metal bracket system the natural teak looks great and offers a practical comfortable accessory to your bathing space. Whether it’s a refreshing shower after a long day at work or enjoying an extended stay at a steam sauna to sooth and relax both body and mind our shower seat will offer just that bit of extra comfort and support you need.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 50 Cm (20") Shower Arm (513BG)
- 3M Solid Filter Cartridge, 40 gpm, 10 Micron, 2.6" O.D., 40 in H (RT40C16G20NN)
- AMERICAN STANDARD DUAL CNTROL VALVE PLSTIC (A954120-0070A/H)
- AMS Cross Handle, Coated, 16 In, 5/8 In Thread (406.04)
- STEAMSPA 14.96 inL, Natural Teak Wood, Polished Chrome (SS-F)
- STEAMSPA 13.78 inL, Shower Seat, White (SS-C)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41924-BL)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001360-GR)
- MOEN 9" L, Exposed Screw, Exposed Screw 9" Hand Grip Bright Chrome, Bright Chrome (R2250)
- KOHLER Kumin 36" Grab Bar (24551-BL)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- Steamspa Bathroom Safety Bars and Chairs