Shop All Bathroom Safety Bars and Chairs
Steamspa
20 inL, Natural Teak Wood, Brushed Nickle trim
Mfr # SS-K-NI
Zoro # G200717644
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 in
- Finish Brushed Nickle trim
- Material Natural Teak Wood
- Standards ADA COMPLIANT
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steamspa
- MFR # SS-K-NI
- Zoro # G200717644
- UPC # 848308059081
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20 in |
Width | 13 in |
Details
Finish | Brushed Nickle trim |
Material | Natural Teak Wood |
Standards | ADA COMPLIANT |
Weight Capacity | 350 lbs. |
Includes | All Hardware included |
Features | Folds Up, Rust and Scratch Resistant hardware |
Mounting | Wall Mounted |
Description
Add another level of luxury and comfort to your shower or sauna experience. Featuring a cool to the touch teak wood that offers both waterproof protection and a non-slip surface while looking stylish. Contrasted by the polished metal bracket system the natural teak looks great and offers a practical comfortable accessory to your bathing space. Whether it’s a refreshing shower after a long day at work or enjoying an extended stay at a steam sauna to sooth and relax both body and mind our shower seat will offer just that bit of extra comfort and support you need.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Gold (KMM101BG)
- BEMIS Rnd Oflc Sssta Plst St White, Without Cover, Plastic, Round, White (7B955SSCT 000)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- ISPRING Whole House Water System w Lead Reducing Filters (WGB32B-PB)
- STEAMSPA 13.78 inL, Shower Seat, White (SS-C)
- STEAMSPA 14.96 inL, Natural Teak Wood, Polished Chrome (SS-F)
- STRIKE3 AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (ST2605613)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN36)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin (4WMG3)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- Steamspa Bathroom Safety Bars and Chairs