Shop All Bathroom Safety Bars and Chairs
Steamspa
14.96 inL, Natural Teak Wood, Polished Chrome
Mfr # SS-F
Zoro # G200717668
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Natural Teak Wood
- Standards ADA COMPLIANT
- Width 13.38 in
- Weight Capacity 350 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # SS-F
- Zoro # G200717668
- UPC # 848308010372
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14.96 in |
Width | 13.38 in |
Details
Finish | Polished Chrome |
Material | Natural Teak Wood |
Standards | ADA COMPLIANT |
Weight Capacity | 350 lbs. |
Includes | All Hardware included |
Features | Folds Up, Rust and Scratch Resistant hardware |
Mounting | Wall Mounted |
Description
The elegant look of hand rubbed teak is a combination class with sturdy durability. Safe and comfortable with out sacrificing style our folding chair provides up to 250lbs of support, has a non slip surface and can be folded up to when not in use. A perfect addition to any shower or sauna room.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-1/4" Tube OD (ZUSA-PTC-PBT-1010)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-12-MH)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- M D BUILDING PRODUCTS 36 ALU AP334 Threshold (8102)
- STEAMSPA 13.78 inL, Shower Seat, White (SS-C)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001180-GR)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Venetian Bronze (41942-RB)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- SIKA Ultimate Grab Polyurethane Construction Adhesive 10.1 oz (476098)
- Steamspa Bathroom Safety Bars and Chairs