12 KW QuickStart Bath Generator with Built-in Auto Drain
Mfr # D-1200-A
Zoro # G100717737
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steamspa
- MFR # D-1200-A
- Zoro # G100717737
- UPC # 848308067291
- Country of Origin United States
- Category Steam Generators and Parts
Description
The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generators. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design these generators have plenty of accessory options to make sure there is a perfect setup to meet your needs. As easy to install and operate as our generators already are, the featured Auto Drain system makes maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-710 S.S. BALL VALVE (113-121)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, 304SS (100137-4-555)
- NEOPERL 2.2 gpm Swivel Sprays, 15/16"-27, 55/64"-27 Thread Size, Chrome (5504005)
- ZORO SELECT Flush Bushing, 3 In x 2 In Spigot x Hub (1WJC1)
- STEAMSPA Oasis 6 KW Bath Generator with Auto Drain in Brushed Nickel (OAT600BN-A)
- STEAMSPA Black Series Bluetooth 9kW QuickStart Bath Generator in Brushed Nickel (BKT900BN-A)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Polished Gold (G-SHGOLD)
- STEAMSPA 2 x 10.5kW QuickStart Steam Bath Generator w/ Dual Aroma Pump in Brushed Nickel (BKT2100BN-ADP)
- STEAMSPA Wifi and Bluetooth 24kW Steam Bath Generator in Matte Black (BKT2400MK-A)
- STEAMSPA 6kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT600BN-ADP)
- STEAMSPA Indulgence 7.5 KW Bath Generator w/Auto Drain-Polished Chrome (INT750CH-A)
- Steamspa Steam Generators and Parts