Shop All Security Video Cameras
Stealth Cam
Stealth Cam Mounting Stick
Mfr # STC-CAMSTICK
Zoro # G0264154
product price: $23.55
/ea
$23.55
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
- Brand Stealth Cam
- MFR # STC-CAMSTICK
- Zoro # G0264154
- UPC # 888151010495
- Country of Origin China
- Category Security Video Cameras
Description
The Stealth Cam Trail Camera Mounting Stick is great for mounting trail cameras in treeless terrain. It provides 360 degree horizontal rotation and 270 degree vertical tilt adjustment. The compact 2-piece design with strap allows for easy transport while the durable, heavy gauge steel post and foot step ground stake make for a simple set-up. Sturdy construction provides for endurance against the weather elements.
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
- KODAK Printomatic Digital Instant Print Camera - Full Color Prints On ZINK 2x3" Photo Paper - Black (RODOMATICBK)
- DATACOLOR SPYDER PRINT Quick Spectrocolorimeter Profiler, Easy Targets, Print Precision, Editing Suite, Workflow Boost (S4SR100)
- BATTERY CLERK AJC Parasystems PE6-4 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155228)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces SigmasTek Eagle Picher CF-6V4.5 - 10 Pack (ML4-6MP1082512429373)
- STEALTH CAM 1080p High-Definition SD Card Viewer (STC-CRV43HD)
- DAKOTA ALERT Dakota Alert 12 - Volt DC Whistle (#4)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- WANGLU Wanglu: CCTV 5 in 1 Tester, up to 8MP, built in Wifi, 7 inch (WL-X7-ADH)
- HANWHA TECHWIN X-Series Outdoor Ir Fisheye Camera (XNF-8010RV)
- W BOX WIRELESS PIR 319 MHZ-QOLS (0E-PIR319)
- UNIVIEW 2MP IR Bullet Network Camera 2.8mm Fixed Len, IR 30m, SD Card, H.265, Mic (IPC2122LB-AF28WK-G)
- Stealth Cam Security Video Cameras