Shop All Security Video Cameras
Stealth Cam
Digital Night Vision Monocular Camera
Mfr # STC-XNVMSD
Zoro # G200912889
product price: $159.99
/ea
Free Shipping & Returns
$159.99
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
- Brand Stealth Cam
- MFR # STC-XNVMSD
- Zoro # G200912889
- UPC # 813628000280
- Country of Origin Unknown
- Category Security Video Cameras
Description
Stealth Cam continues to push the limits of performance in the optic category with XNVMSD . To reach the increased viewing distance, along with improved image quality, Stealth Cam gave the XNVMSD a 9X digital zoom with a variety of adjustable frame ratings as well as incorporated their advanced Low light CMOS Sensor. The Digital Night Vision Monocular has a 7 degree field of view and a 1.5 inch Hi Resolution TFT display providing ample amount of viewing area. The XNVMSD comes with a slot for a micro SD card allowing the user to photo what they see as well as record video at 720p resolution.
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
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- MIDLAND RADIO Portable Two Way Radio, Analog, UHF Band (MB400)
- DANTONA Cr2325 Lithium Coin Cell Battery (COMP-277)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Polysun 160W Solar Power System (ML100-13234)
- STEALTH CAM 1080p High-Definition SD Card Viewer (STC-CRV43HD)
- INVID TECH IP Camera, 4.5W, Color (VIS-P5DRIR28NH)
- TYCON SYSTEMS PoE Inserter Shielded, CAT5e Rated (POE-INJ-S)
- FOTODIOX Fotodiox Vizelex RhinoCam Plus for Sony Alpha E-Mount Full Frame Mirrorless Camera Body For Shift Stitching 645 & Panoramic Sized Images with Hasselblad V Mount Medium Format Lenses (RhinoCam-SnyE-Plus-HBV)
- UNIVIEW 4MP WDR IR Alarm Bullet Network Camera 2.8mm Fixed Len, IR 30m, Mic (IPC2124SB-ADF28KMC-I0)
- TYCON SYSTEMS Splitter 802.3af/at PoE In, 9VDC 12W Out (POE-MSPLT-4809)
- SIMPLY45 Pass Through Blue Tint - Cat5e UTP - 100pc Jar (SIM-S45-1500)
- Stealth Cam Security Video Cameras