Shop All Drainage Mats
Steadychef
40032 Pewter-Ivory Dry Mat; 18 x 9 in.
Mfr # ST583551
Zoro # G104031051
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steadychef
- MFR # ST583551
- Zoro # G104031051
- UPC # 723902280508
- Country of Origin China
- Category Drainage Mats
Description
Features
- Product type - Drying Mat
- Size - 18 x 9 in.
- Large
- Color - Pewter or Ivory
- Highly Durable
- Highly Absorbent and Fast Drying
- Machine Washable and Tumble Dry
- Folds For Compact Storage
- Dimension - 0.5 x 9 x 7 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218XL)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, XL, TLL (103828-BLKXLTLL)
- KIDDE Plug In Carbon Monoxide (900-0076-01)
- APACHE MILLS Drainage Mat, Red, 7/8 in Thick, 5 ft W (3917101013x5)
- TARCO 3x65 IceWTR Armor Mat (LB742161)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 4 ft. 4" L, 7/8" (34L280)
- SUPERIOR MFG GROUP, NOTRAX NoTrax T23 Multi-Mat II Drainage Mat 3/8in Thick 3' x 4' Black (T23S0034BL)
- PERFORMANCE TOOL DIAMOND SHAPE ANTI FATIGE FLOOR MAT- EA (PTW88989)
- Steadychef Floor Mats