Shop All Exercise Equipment
Steadfast
Slimmer Belt Back Support Waist Trimmer Tummy Belt; 8 in.
Mfr # ST939511
Zoro # G703793145
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steadfast
- MFR # ST939511
- Zoro # G703793145
- UPC # 746591137991
- Country of Origin China
- Category Exercise Equipment
Description
We believe that the right sporting goods and gears can make the game more comfortable and competitive. The customers get the choice of the name brands they want, at the best possible prices.
Features- 8" trimming belt
- Blue, adjustable neoprene belt with Cloth Tie fastener.
- Sauna action during exercise or daily activities for effective slimming of waist and hips.
- Get greater benefits from your normal exercise routine.
- Useful in reducing back pain.
- One ssze fits most.
- Deluxe premium material.
- Shipping Weight:4 lbs
- Weight:0.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Frc29 Barbie Dream Camper Hardware BAG FOR Barbie Camper Frc29 (FRC29 BARBIE DREAM CAMPER HARDWARE BAG FOR BARBIE)
- MTD Oil Pump Assembly (951-12248)
- A.R. NORTH AMERICA Lance, w/Vari Head, 3000 psi (000014223)
- RUBBERMAID COMMERCIAL Ash Tray, 1-19/32 gal., Black (FGR1012EBK)
- STEADFAST Weighted Jump Rope - 4lb. Blue (ST113044)
- STEADFAST 16 Ft. Jump Rope; Green (ST523885)
- CHAMPION SPORTS Leather Medicine Ball, 2kg, 8"D (MB4)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-5218 Cando Exercise Band Set; 6 yards - 5 Piece (1212150)
- EVERRICH INDUSTRIES Everrich EVA-0005 Deluxe Nylon / Cotton Jump Ropes - 8 Feet (EVA-0005)
- INTEGRA MILTEX M & G Duravent 7023TI-20 6 Inch x 20' DuraFlex Chimney Liner (68218)
- GOFIT Extreme Ab Wheel (GF-EAW)
- Steadfast Exercise Equipment