Shop All Cosmetics & Accessories
Steadfast
Gold Krystal Pattern 6-Tiers Easy Slide Accordion Trays Professional Cosmetic Makeup Train Case with Two Brush Holder
Mfr # ST86489
Zoro # G703863855
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steadfast
- MFR # ST86489
- Zoro # G703863855
- UPC # 654204361148
- Country of Origin China
- Category Cosmetics & Accessories
Description
Features
- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new gold krystal finish with gold aluminum trimming and upgraded inner lining
- Six extendable easy-slide accordion trays with spacious interior
- Spacious lower compartment
- Heat resistant exterior material keeps the case cool and protects your cosmetics
- Removable and adjustable shoulder strap
- Swivel handle top
- Easy to clean interior
- Two brush holder cup
- Two secure easy close latches with key locks
- Color: Gold
- Trays Dimension (lxwxh): 6.25" x 5.25" x 1.25"
- Space Underneath Trays When Closed (lxwxh): 14.38" x 7" x 2.75"
- Oall Case Dimension (lxwxh): 15" x 7.5" x 10.5"
- Dimension: 10" H x 12" W x 18" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (11071 BL)
- EMI EMS Shear, 7-1/4 In. L, Red, Stainlss Steel (1095 RED)
- DOVE Dove Deep Moisture Body Wash 12 fl. oz. Bottle, PK6 (12341)
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.26 lb. (04-820-001)
- DIAMOND WIPES Nail Polish Remover Wipes, 500PK (F160866F05)
- BURTS BEES Vanilla Bean Scent Lip Balm 0.15 oz (89211)
- UNILEVER US Q-tips, COTTON SWABS, ANTIBACTERIAL, 300PK (17900PK)
- CAROLINES TREASURES Carolines Treasures BB1217HCS4 Checkerboard Pink Bichon Frise Barrettes Hair Clips; Set of 4 (BB1217HCS4)
- CAROLINES TREASURES Carolines Treasures CJ1069-RHCS4 Letter R Football Green & Gold Barrettes Hair Clips; Set of 4 (CJ1069-RHCS4)
- MEDLINE Pill Splitter, Blue, Individually Boxed (NON135000)
- LIQUID NAILS Liquid Nail P&J Lvoc10Oz (407678)
- Steadfast Cosmetics & Accessories