4 in. Last Punch Nylon Power Weight Lifting Belt & Back Support Belt; Black - Small
Mfr # ST875057
Zoro # G203793423
Product Information
- Brand Steadfast
- MFR # ST875057
- Zoro # G203793423
- UPC # 753153304951
- Country of Origin China
- Category Exercise Equipment
Description
Many of the best exercises in the gym require a correct pattern of recruitment of the abdominals (including the oblique and transverse abdominal). With beginners, weight belts circumvent their learning of how to "squeeze" their abs tightly and in the right ways during a heavy lift. The belt just takes over. Whether you’re looking for the best weight lifting belts for crossfit, are more interested in belts that can improve your power lifting performance, or simply want to add strength and stability during your cardio workouts, you are at right place.
Introducing our premium Black weight lifting belt, made out of extremely tough Nylon which will last you the duration of your training days. Our belts are heavily double stitched for maximum durability and longevity. Don’t be caught buying inferior imitation products which cut corners in their manufacturing process resulting in a poor quality product which falls apart after a few months of use.
Weightlifting Belt supports the torso and spine during cross-training and other training sessions, especially with heavy lifting. It helps to maintain torso alignment to avoid injuries.
Features- 4 InchWide and Secured with cloth hook and eye
- Weight Lifting Power Lifting Back Support Belt
- Made Of 20% Eva, 10% Nylon Jersey, And 70% P.P. Webbing
- 100% Nylon thread stitching for durability and longevity
- Features heavy gauge steel tensioning buckle for customized fit
- cloth hook and eye Closure for Easy and Secure Fitting
- This Belt Offers Fantastic Lower Back Support
- Belt offers firm support with no need to remove during a workout
- It Is Durable, Comfortable And Will Keep You Safe In The Weight Room Or Whenever You Need A Bit Of Stability Lifting Something Heavy
- Recommended For Athletes Or For The Common Man
- Great For Weightlifters, Students, Wrestlers, Construction Workers etc
- Color: Black
- Size: Small
- Length: 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 20 Square Planter, Graphite Grey (5825-GRG)
- KAMP-RITE TENT COT Kwik Cot Folding Cot (FC711)
- JACKS IMPORTS Rope End Twitch (1104)
- MTD Mulch Kit - 42 (19A30006OEM)
- STEADFAST Weighted Jump Rope - 4lb. Blue (ST113044)
- MAYHEW Mayhew MAY45053 HEAVY DUTY TWISTED HEX KEY (MAY45053)
- CHAMPION SPORTS Champion Sports EXR6SET 8 ft. Deluxe XU Jump Rope with Yellow Handle - Set of 6 (EXR6SET)
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 357 Yoga and Pilates Mat - Midnight (357)
- GOFIT Gel Hand Grip (Medium) (GF-GEL-MED)
- HONEYWELL NORTH North ®Silver Shield® Gloves, SSG/10, 10 Pairs (SSG/10)
- FABRICATION ENTERPRISES Fabrication Enterprises 20-4202R Cando Deluxe Aquatic Exercise Kit-Jogger Belt; Ankle Cuffs; Hand Bars; Large (20-4202R)
- Steadfast Exercise Equipment