Shop All Steel Toe Boots
Stc
Size 11 Men's 8" Work Boot Steel Work Boots, Wheat
Mfr # 21995-11
Zoro # G5057726
Free Shipping & Returns
$143.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Boot Material All Leather
- Predominant Footwear Color Wheat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stc
- MFR # 21995-11
- Zoro # G5057726
- UPC # 772205034172
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Height | 8 in |
Footwear Width | R |
Heel Height | 1/2 in |
Overall Height | 8 in |
Size (PRINT) | 11 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0224-X)
- STC Size 5 Men's 8 in Work Boot Steel Work Boots, Black (21986-5)
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- STC Size 13 Men's 8 in Work Boot Steel Work Boots, Black (22002-13)
- STC Size 14 Men's 6 in Work Boot Steel Work Boot, Black (21982-14)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- MICHELIN Size 10 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- Stc Foot Protection