Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 9 3/4" x 12 1/4", White, 100/Case
Mfr # RM5SS
Zoro # G4073267
product price: $80.79
/pk 100, $0.81/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Usable Length 12 in
- Outside Width 9 3/4 in
- With Tear Strip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM5SS
- Zoro # G4073267
- UPC # 841436017046
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Length | 12 in |
Outside Width | 9 3/4 in |
Outside Length | 12 1/4 in |
Usable Width | 9 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
With Tear Strip | Yes |
Closure Style | Self Sealing |
Material Thickness | 0.02 in |
Pre-Printed Address Lines | No |
Post-Consumer Recyclability | 97% |
Mailer Type | Flat |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 9 in x 12 in, Usable Width 9 in, Usable Length 12 in, Outside WxL 9 3/4 in x 12 1/4 in, Outside Width 9 3/4 in, Outside Length 12 1/4 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- BUSINESS SOURCE Envelope, Clasp, 9X12, Kraft 100PK (BSN04424)
- HAMMERMILL Paper, Colored, Salmon, PK500 (10311-9)
- HP HP 910, (3YL59AN) Magenta Original Ink Cartridge (3YL59AN#140)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- SEALED AIR Mailer, Jiffylite, Cd/Dvd, 25 Pk (SEL44169)
- Stayflats Mailer Envelopes