Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 7" x 9", White, 100/Case
Mfr # RM10SS
Zoro # G4067630
product price: $63.99
/pk 100, $0.64/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Post-Consumer Recyclability 97%
- Outside Length 9 in
- Material Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM10SS
- Zoro # G4067630
- UPC # 841436023917
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 9 in |
Usable Width | 7 in |
Usable Length | 9 in |
Outside Width | 7 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Post-Consumer Recyclability | 97% |
Material Thickness | 0.02 in |
Mailer Type | Flat |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Pre-Printed Address Lines | No |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 7 in x 9 in, Usable Width 7 in, Usable Length 9 in, Outside WxL 7 in x 9 in, Outside Width 7 in, Outside Length 9 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 8", Kraft, 15/Bundle (55VJ24)
- ASP Early Bird Envelopes, Qty 500 Pk (7210)
- CYNAMED Surgical Scalpel Blades, Size 11,100/BX (CYZR-0018)
- UNI-BALL Pen, Gel, 207 Impact, 1.0Mm, Sr (UBC60658)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- QUALITY PARK Envelope, Expansion, 12X16X4 Pk (QUAR4497)
- Stayflats Mailing Tubes & Cartons