Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 17" x 21", White, 100/Case
Mfr # RM7PS
Zoro # G4071045
product price: $186.99
/pk 100, $1.87/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- With Tear Strip Yes
- Outside Length 21 in
- Usable Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM7PS
- Zoro # G4071045
- UPC # 841436016230
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 21 in |
Usable Length | 21 in |
Outside Width | 17 in |
Usable Width | 17 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
With Tear Strip | Yes |
Material Thickness | 0.02 in |
Closure Style | Self Sealing |
Mailer Type | Flat |
Pre-Printed Address Lines | No |
Post-Consumer Recyclability | 97% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 17 in x 21 in, Usable Width 17 in, Usable Length 21 in, Outside WxL 17 in x 21 in, Outside Width 17 in, Outside Length 21 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Expanded Width: 2" (13701)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (MGRL2P0606)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- UNIVERSAL ONE 48"x72" Magnetic Melamine Whiteboard, (UNV43735)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 10 1/2" x 2", White, 50/Bundle (M12102BF)
- Stayflats Mail Supplies