Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 13" x 18", White, 100/Case
Mfr # RM18SS
Zoro # G4075647
product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Mailer Type Flat
- Post-Consumer Recyclability 97%
- Outside Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM18SS
- Zoro # G4075647
- UPC # 841436023931
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 18 in |
Usable Length | 18 in |
Usable Width | 13 in |
Outside Width | 13 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Mailer Type | Flat |
Post-Consumer Recyclability | 97% |
Pre-Printed Address Lines | No |
With Tear Strip | Yes |
Material Thickness | 0.02 in |
Closure Style | Self Sealing |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 13 in x 18 in, Usable Width 13 in, Usable Length 18 in, Outside WxL 13 in x 18 in, Outside Width 13 in, Outside Length 18 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Film, Roll, Continuous, Yw (BRTDK2606)
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- AZAR DISPLAYS Ten-Pocket Trifold Wall Mount Brochure Holder, PK2 (252069)
- PILOT Pilot® Jumbo Refillable Permanent Marker, Chisel Tip, Red (45300)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- SUITEX Jiffylite Self-Seal Mailer Side Seam #00 Golden Brown 250/carton, 250PK (SU41127)
- Stayflats Mailing Tubes & Cartons