Shop All Mailer Envelopes
Stayflats
Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case
Mfr # RM4SS
Zoro # G4070290
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Usable Width 12 in
- With Tear Strip Yes
- Usable Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM4SS
- Zoro # G4070290
- UPC # 841436017039
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Width | 12 in |
Usable Length | 15 in |
Outside Width | 12 3/4 in |
Outside Length | 15 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
With Tear Strip | Yes |
Closure Style | Self Sealing |
Mailer Type | Flat |
Pre-Printed Address Lines | No |
Material Thickness | 0.02 in |
Post-Consumer Recyclability | 97% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 12 in x 15 in, Usable Width 12 in, Usable Length 15 in, Outside WxL 12 3/4 in x 15 in, Outside Width 12 3/4 in, Outside Length 15 in, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Wite-Out Ez Correct Correction Tape, Non-Refillable, 1/6in X 400in, 4PK (WOTAPP418)
- ZORO SELECT Foam Roll 24" x 1250 ft., Perforated, 1/16" Thickness, Pk3 (5VFG5)
- BARCHARTS Excel Formulas Quickstudy Easel (9781423221692)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 14" x 2", White, 50/Bundle (MFL14142)
- Stayflats Mail Supplies