Shop All Mailer Envelopes
Stayflats
Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case
Mfr # RM5W
Zoro # G4071185
product price: $81.49
/pk 100, $0.81/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Outside Length 12 1/4 in
- Material Thickness 0.028 in
- Usable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM5W
- Zoro # G4071185
- UPC # 841436023856
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 12 1/4 in |
Usable Length | 12 in |
Usable Width | 9 in |
Outside Width | 9 3/4 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Material Thickness | 0.028 in |
Post-Consumer Recyclability | 97% |
Pre-Printed Address Lines | No |
With Tear Strip | No |
Mailer Type | Flat |
Closure Style | Tab Locking |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 9 in x 12 in, Usable Width 9 in, Usable Length 12 in, Outside WxL 9 3/4 in x 12 1/4 in, Outside Width 9 3/4 in, Outside Length 12 1/4 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Huron free standing cigarette ash receptacle, black w/chrome (WF-PS08S)
- SCOTCH Pouch, Laminate, Bsncrd, PK25 (LS851G)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- AVERY DENNISON Numerical Index Tab-73, 8-1/2 x 11", White, PK25 (01073)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- ZORO SELECT Packing List Envelopes, 5 x 7 (PL481)
- Stayflats Mail Supplies