Shop All Mailer Envelopes
Stayflats
Flat Mailers, 7" x 9", White, 100/Case
Mfr # RM10W
Zoro # G4071228
product price: $60.19
/pk 100, $0.60/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Outside Width 7 in
- With Tear Strip No
- Usable Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM10W
- Zoro # G4071228
- UPC # 841436023825
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Width | 7 in |
Usable Width | 7 in |
Usable Length | 9 in |
Outside Length | 9 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
With Tear Strip | No |
Post-Consumer Recyclability | 97% |
Material Thickness | 0.028 in |
Closure Style | Tab Locking |
Mailer Type | Flat |
Pre-Printed Address Lines | No |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 7 in x 9 in, Usable Width 7 in, Usable Length 9 in, Outside WxL 7 in x 9 in, Outside Width 7 in, Outside Length 9 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- AVERY Label, Add, 30Up, 300Pk, Gclr (AVE6521)
- DUCK BRAND HD Packing Tape, 1.88 in. x 54.6yds, 2.6mil, Clear, 8PK (DU463967)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- Stayflats Mail Supplies