Shop All Mailer Envelopes
Stayflats
Flat Mailers, 6" x 8", White, 100/Case
Mfr # RM1W
Zoro # G4070817
product price: $45.19
/pk 100, $0.45/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Mailer Type Flat
- Usable Width 6 in
- Closure Style Tab Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM1W
- Zoro # G4070817
- UPC # 841436023818
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Width | 6 in |
Usable Length | 8 in |
Outside Width | 6 in |
Outside Length | 8 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Mailer Type | Flat |
Closure Style | Tab Locking |
Pre-Printed Address Lines | No |
With Tear Strip | No |
Closure Type | Tab Lock |
Post-Consumer Recyclability | 97% |
Material Thickness | 0.028 in |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 6 in x 8 in, Usable Width 6 in, Usable Length 8 in, Outside WxL 6 in x 8 in, Outside Width 6 in, Outside Length 8 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 12503 3 3/4'' x 1 7/8'' Strung Manila ''G'' Shipping Tag, 1000PK (15412503)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (MGRL4WH0305)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", White, 50/Bundle (MFL882)
- Stayflats Mailer Envelopes