Shop All Mailer Envelopes
Stayflats
Flat Mailers, 20" x 27", White, 50/Bundle
Mfr # RM12SFW
Zoro # G4075604
product price: $153.99
/pk 50, $3.08/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- With Tear Strip No
- Usable Width 20 in
- Closure Type Tab Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM12SFW
- Zoro # G4075604
- UPC # 841436016216
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Width | 20 in |
Outside Length | 27 in |
Usable Length | 27 in |
Outside Width | 20 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
With Tear Strip | No |
Closure Type | Tab Lock |
Mailer Type | Flat |
Pre-Printed Address Lines | No |
Closure Style | Tab Locking |
Post-Consumer Recyclability | 97% |
Material Thickness | 0.028 in |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 20 in x 27 in, Usable Width 20 in, Usable Length 27 in, Outside WxL 20 in x 27 in, Outside Width 20 in, Outside Length 27 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Reduced Effort Stapler, 20 Sheet, 2 In. (S7066412A)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB68.0811.8B)
- LEARNING RESOURCES Teacher Incentive Stamps, 30 Pieces (0678)
- THE PUPPET CO Story Telling Puppets, Fairy (001907)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- BETTER OFFICE PRODUCTS Kraft Mini Envelopes, Strong 35 lb. Paper, Pointed Flap, 100PK (64513)
- Stayflats Mailing Tubes & Cartons