Shop All Mailer Envelopes
Stayflats
Flat Mailers, 17" x 21", White, 100/Case
Mfr # RM7W
Zoro # G4067615
product price: $170.99
/pk 100, $1.71/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Post-Consumer Recyclability 97%
- Material Thickness 0.028 in
- With Tear Strip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM7W
- Zoro # G4067615
- UPC # 841436016193
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Width | 17 in |
Usable Length | 21 in |
Usable Width | 17 in |
Outside Length | 21 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Post-Consumer Recyclability | 97% |
Material Thickness | 0.028 in |
With Tear Strip | No |
Closure Style | Tab Locking |
Mailer Type | Flat |
Pre-Printed Address Lines | No |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 17 in x 21 in, Usable Width 17 in, Usable Length 21 in, Outside WxL 17 in x 21 in, Outside Width 17 in, Outside Length 21 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-205HC (RK-8HC5-KF-205HC)
- ZORO SELECT Mailer Envelope, Kraft, 5 in. W, PK250 (36DY92)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- A2Z SCILAB Spring Stitch Micro Scissors 4.5" Curved, Fenestrated Flat Handle (A2Z-ZR553)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- ZORO SELECT Poly Mailers, 14 1/2"x19", White, PK250 (36DZ09)
- Stayflats Mailer Envelopes