Shop All Mailer Envelopes
Stayflats
Flat Mailers, 12-3/4" x 15", White, 100/Case
Mfr # RM4W
Zoro # G4072716
product price: $86.29
/pk 100, $0.86/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Closure Style Tab Locking
- Outside Width 12 3/4 in
- Usable Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stayflats
- MFR # RM4W
- Zoro # G4072716
- UPC # 841436023870
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Width | 12 3/4 in |
Usable Length | 15 in |
Outside Length | 15 in |
Usable Width | 12 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Closure Style | Tab Locking |
Mailer Type | Flat |
Material Thickness | 0.028 in |
With Tear Strip | No |
Pre-Printed Address Lines | No |
Post-Consumer Recyclability | 97% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 12 in x 15 in, Usable Width 12 in, Usable Length 15 in, Outside WxL 12 3/4 in x 15 in, Outside Width 12 3/4 in, Outside Length 15 in, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl (1530-9)
- XSTAMPER Rotary Stamp, Dater-Received, 1-3/16" Diameter, Red/Blue (XST22602)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (10703)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Black Frame (2028J)
- STAYFLATS Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- QUALITY PARK Envelope, Catalog, Plain, 9X12 Pk (QUAR1460)
- Stayflats Mailing Tubes & Cartons