Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 316 SS, Size 1/4in x 1/4in
Mfr # CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012
Zoro # G4577435
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Twin Clamp
- Tube Size 1/4 in x 1/4 in
- Insert Material Polypropylene
- Width 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012
- Zoro # G4577435
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/4 in x 1/4 in |
Width | 1.42 in |
Height | 1.55 in |
Length | 1.42 in |
Depth | 1.57 in |
Installed Height | 40 29/32 mm |
Overall Length | 36 3/32 mm |
For Maximum Outside Diameter | 6 3/8 mm |
Bolt Head Size | 6 13/32 mm |
Overall Width | 36 3/32 mm |
For Strut Channel Width | 41 5/16 mm |
Bolt Length | 34 29/32 mm |
For Outside Diameter | 6 3/8 mm |
Overall Height | 39 13/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 3/8 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", BSPT (ZUSA-PF-7571)
- WATTS Dielectric Union, 1/2In, MIPxSolder, 250psi (1/2 LF 3005-1/2A)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P435)
- ROHL Cartridge Kit Only Rmv-1 And Rmv-2 Modular Pressure Balance Mixers (4115-0040)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- APOLLO Valves Bend Support, 34 in TubePipe Outside Dia, PEX PipeTube (PXBEND34)
- Stauff Pipe & Tube Clamps