Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 2.68in H, 316 SS, Size 1-1/2in
Mfr # SP-538-ACT-DP-AS-U-W5-K-642012
Zoro # G4577566
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Standard Clamp
- Tube Size 1 1/2 in
- Length 2.8 in
- Hardware Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # SP-538-ACT-DP-AS-U-W5-K-642012
- Zoro # G4577566
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/2 in |
Length | 2.8 in |
Height | 2.68 in |
Width | 2.8 in |
Depth | 1.18 in |
For Maximum Outside Diameter | 38 mm |
Overall Width | 71 3/32 mm |
Overall Length | 71 3/32 mm |
For Outside Diameter | 38 mm |
Bolt Head Size | 6 13/32 mm |
Overall Height | 68 mm |
Bolt Length | 60 19/64 mm |
Installed Height | 52 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 38 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- EZ-FLO EASTMAN Cartridge, Plastic Material (32129LF)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1 in Pipe Size (830-010SR)
- STAUFF Tube Clamp, 1.18in D, 316 SS, Twin Clamp (SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in (SP-430-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 1in (SP-325.4-ACT-DP-AS-U-W5-K-642012)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 In, 5 1/2 In L (0500345061)
- Stauff Plumbing Accessories