Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 2.62in H, 316 SS, Stand. Clamp
Mfr # CRA-542-ACT-DP-AS-U-W5-K-642012
Zoro # G5105025
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Width 2.8 in
- Standards API RP 552, DIN 3015-1, NACE SP 0108-2008
- Depth 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # CRA-542-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105025
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Width | 2.8 in |
Depth | 1.57 in |
Height | 2.62 in |
Pipe Size | 1 1/4 in |
Length | 2.8 in |
Overall Width | 71 3/32 mm |
For Outside Diameter | 42 mm |
For Maximum Outside Diameter | 42 mm |
Overall Height | 66 1/2 mm |
For Strut Channel Width | 41 5/16 mm |
Bolt Head Size | 6 13/32 mm |
Bolt Length | 60 19/64 mm |
Overall Length | 71 3/32 mm |
Installed Height | 52 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 42 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302433)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- HYDRA-ZORB Strut Mount Cushion Clamp, 25mm, Electro Galvanized Gold (25MMHZ)
- APOLLO VALVES 1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10101)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.18in D, 316 SS, Twin Clamp (SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- DIXON HeavyDuty Clamp w/Wing Nut, 2-1/2", 1pt. (13MHHM250)
- Stauff Pipe & Tube Clamps