Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 2.62in H, 316 SS, Size 1-3/8in
Mfr # CRA-535-ACT-DP-AS-U-W5-K-642012
Zoro # G5105031
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Tube Size 35 mm
- Standards API RP 552, DIN 3015-1, NACE SP 0108-2008
- Max. Pressure (PSI) 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # CRA-535-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105031
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 35 mm |
Length | 2.8 in |
Depth | 1.57 in |
Width | 2.8 in |
Height | 2.62 in |
For Maximum Outside Diameter | 35 mm |
For Outside Diameter | 35 mm |
Installed Height | 52 mm |
Bolt Length | 60 19/64 mm |
Overall Length | 71 3/32 mm |
Bolt Head Size | 6 13/32 mm |
For Strut Channel Width | 41 5/16 mm |
Overall Width | 71 3/32 mm |
Overall Height | 66 1/2 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 35 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pressure Reducing Valve, 4-31/64 in. L (23808-0045)
- PROPLUS 3-1/2 ID x 3/4 Thick 5-3/8 OD Sponge Rubber Gasket (121027)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 40, Wall Thickness: 1/8" (5P705)
- DELTA Electronic DEMD Elctrc, Chrome (DEMD-111LF)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- NVENT CADDY Insulated Strut Clamp, 1-1/4 In. Tube (CCC0137)
- Stauff Plumbing Accessories