Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 2.62in H, 316 SS, Size 1-1/4in
Mfr # CRA-532-ACT-DP-AS-U-W5-K-642012
Zoro # G5105040
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Tube Size 1 1/4 in
- Includes (2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
- Hardware Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # CRA-532-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105040
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/4 in |
Length | 2.8 in |
Depth | 1.57 in |
Height | 2.62 in |
Width | 2.8 in |
For Outside Diameter | 32 mm |
Overall Height | 66 1/2 mm |
Installed Height | 52 mm |
For Maximum Outside Diameter | 32 mm |
Overall Width | 71 3/32 mm |
Overall Length | 71 3/32 mm |
For Strut Channel Width | 41 5/16 mm |
Bolt Head Size | 6 13/32 mm |
Bolt Length | 60 19/64 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 32 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 72"x15" (3803-09-H1-OCC11)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- KOHLER Jolt Swing Spout W/O Side Spray (30613-VS)
- LEGEND VALVE 1/2" X 5-1/2" CHROME NIPPLE NL (311-069CNL)
- STAUFF Tube Clamp, 1.18in D, 316 SS, Twin Clamp (SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.09"L, 316 SS, 35/64" x 35/64" (CRA-214/14-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- ZSI Clip, Rod Mounted, Tube S 1In, L 1 5/8In (QC16)
- Stauff Pipe & Tube Clamps