Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 2.13in H, Size 3/4in x 3/4in
Mfr # SP-319/19-ACT-GD-AS-U-W5-K-642012
Zoro # G4577441
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Twin Clamp
- Tube Size 3/4 in x 3/4 in
- Height 2.13 in
- Hardware Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # SP-319/19-ACT-GD-AS-U-W5-K-642012
- Zoro # G4577441
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/4 in x 3/4 in |
Height | 2.13 in |
Depth | 1.18 in |
Width | 2.76 in |
Length | 2.76 in |
Bolt Length | 44 1/2 mm |
For Outside Diameter | 19 mm |
Installed Height | 54 3/32 mm |
Bolt Head Size | 7 29/32 mm |
Overall Width | 70 3/32 mm |
For Maximum Outside Diameter | 19 mm |
Overall Height | 54 3/32 mm |
Overall Length | 70 3/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 19 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- ZOELLER 1-1/2 in. Compression PVC Check Valve (30-0015)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0TV0000)
- STAUFF Tube Clamp, 316 SS, Size 1/4in x 1/4in (CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 1in (SP-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 3/8in (SP-109.5A-ACT-DP-AS-U-W5-K-642012)
- ZSI U Bolt Cushion Clamp, Zinc, 10 In Nom Pipe (UB10PA)
- Stauff Plumbing Accessories