Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 2.13in H, 316 SS, Twin Clamp
Mfr # SP-321.3/21.3-ACT-GD-AS-U-W5-K-642012
Zoro # G5104955
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Twin Clamp
- Tube Size 1/2 in x 1/2 in
- Temp. Range (F) -13 Degrees to 194 Degrees
- Height 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # SP-321.3/21.3-ACT-GD-AS-U-W5-K-642012
- Zoro # G5104955
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in x 1/2 in |
Height | 2.13 in |
Pipe Size | 1/2 in |
Width | 2.76 in |
Length | 2.76 in |
Depth | 1.18 in |
Overall Length | 70 3/32 mm |
Overall Width | 70 3/32 mm |
Overall Height | 54 3/32 mm |
For Maximum Outside Diameter | 21 5/16 mm |
Bolt Head Size | 7 29/32 mm |
Installed Height | 54 3/32 mm |
For Outside Diameter | 21 5/16 mm |
Bolt Length | 44 1/2 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 21 5/16 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055104.002)
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (G66-0168)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 40 (5P736)
- KECKLEY 4", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFS-CI125P34-FBI-GFV)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in (SP-430-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 3/8in (SP-109.5A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, Size 1/4in x 1/4in (CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 1/2in (CRA-212.7-ACT-DP-AS-U-W5-K-642012)
- NVENT CADDY Insulated Strut Clamp, 1-1/2 In. Tube (CCC0150)
- Stauff Pipe & Tube Clamps