Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 2.09"L, 316 SS, 35/64" x 35/64"
Mfr # CRA-214/14-ACT-GD-AS-U-W5-K-642012
Zoro # G5104900
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Twin Clamp
- Tube Size 14x14mm
- Hardware Material 316 Stainless Steel
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # CRA-214/14-ACT-GD-AS-U-W5-K-642012
- Zoro # G5104900
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 14x14mm |
Width | 2.09 in |
Depth | 1.5 in |
Length | 2.09 in |
Height | 1.61 in |
Overall Length | 53 3/32 mm |
Overall Height | 41 mm |
For Maximum Outside Diameter | 14 mm |
Bolt Head Size | 7 29/32 mm |
Overall Width | 53 3/32 mm |
Installed Height | 44 mm |
Bolt Length | 34 29/32 mm |
For Strut Channel Width | 41 5/16 mm |
For Outside Diameter | 14 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 14 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch X 10 Inch SCH 80 PVC Nipple (6620061)
- KOHLER Valve Kit (GP1281300)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- ZURN 1.6 GAL CONCEALED PENALFlush Valve W/4L (Z6611AV-WS1-4L)
- STAUFF Tube Clamp, 2.13in H, Size 3/4in x 3/4in (SP-319/19-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.55in H, 316 SS, Twin Clamp (CRA-110/10-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1" Wall, 7-S (728212)
- Stauff Pipe & Tube Clamps