Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 2.01in H, 316 SS, Twin Clamp
Mfr # CRA-321.3/21.3-ACT-GD-AS-U-W5-K-642012
Zoro # G5104876
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Twin Clamp
- Tube Size 1/2 in x 1/2 in
- Max. Pressure (PSI) 2000
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # CRA-321.3/21.3-ACT-GD-AS-U-W5-K-642012
- Zoro # G5104876
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Depth | 1.5 in |
Height | 2.01 in |
Width | 2.64 in |
Length | 2.64 in |
For Outside Diameter | 21 5/16 mm |
For Maximum Outside Diameter | 21 5/16 mm |
Overall Length | 67 3/32 mm |
Installed Height | 54 3/32 mm |
Bolt Length | 44 1/2 mm |
Overall Height | 51 mm |
Overall Width | 67 3/32 mm |
For Strut Channel Width | 41 5/16 mm |
Bolt Head Size | 7 29/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 21 5/16 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI9)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04020)
- ZORO SELECT PVC Bull Nose Tee, Socket, 6 in Pipe Size (P441-060)
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKR8)
- STAUFF Tube Clamp, 2.13in H, Size 3/4in x 3/4in (SP-319/19-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 1/2in (CRA-212.7-ACT-DP-AS-U-W5-K-642012)
- PARKER Tube Clamp Kit, Weld Plate, 1/4 In (WP1064A)
- Stauff Pipe & Tube Clamps