Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.99in H, 316 SS, Stand. Clamp
Mfr # CRA-426.9-ACT-DP-AS-U-W5-K-642012
Zoro # G5105077
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Max. Pressure (PSI) 2000
- Pipe Size 3/4 in
- Height 1.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # CRA-426.9-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105077
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Pipe Size | 3/4 in |
Height | 1.99 in |
Depth | 1.57 in |
Width | 2.32 in |
Length | 2.32 in |
Bolt Head Size | 6 13/32 mm |
For Maximum Outside Diameter | 26 7/8 mm |
For Strut Channel Width | 41 5/16 mm |
For Outside Diameter | 26 7/8 mm |
Bolt Length | 47 19/32 mm |
Overall Length | 58 29/32 mm |
Installed Height | 46 mm |
Overall Height | 50 1/2 mm |
Overall Width | 58 29/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 26 7/8 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ¾" CPVC Socket Stub Out Elbow, 6" x 8" (S73002)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP34355RB)
- KOHLER Duostrainer Sink Strainer Basket (8803-2MB)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.18in D, 316 SS, Twin Clamp (SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, Size 1/4in x 1/4in (CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 3/8in (SP-109.5A-ACT-DP-AS-U-W5-K-642012)
- DIXON Toggle Sanitary Clamp, 1 and 1-1/2 in Tube, 304 SS, Domestic (13MHLA100-150)
- Stauff Pipe & Tube Clamps