Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.81in H, 316 SS, Size 63/64in
Mfr # SP-325-ACT-DP-AS-U-W5-K-642012
Zoro # G5105241
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Standard Clamp
- Tube Size 25 mm
- Temp. Range (F) -13 Degrees to 194 Degrees
- Depth 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # SP-325-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105241
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 25 mm |
Depth | 1.18 in |
Length | 1.97 in |
Width | 1.97 in |
Height | 1.81 in |
For Outside Diameter | 25 mm |
For Maximum Outside Diameter | 25 mm |
Overall Height | 46 mm |
Overall Width | 50 mm |
Overall Length | 50 mm |
Bolt Length | 38 3/32 mm |
Bolt Head Size | 6 13/32 mm |
Installed Height | 46 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 25 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black (3.5KD-GCMB)
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- BOSHART INDUSTRIES 1/2IN X1/2IN FPT SS PEX DROPEAR ELBOW (PE-PS-DE05)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 2-1/2", Press Ends (9056650PC)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in (SP-430-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.13in H, Size 3/4in x 3/4in (SP-319/19-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- ZSI Beta Stand Clamp, 1/4" Pipe, Cap Screw, SS (S2009SI)
- Stauff Pipe & Tube Clamps