Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.81in H, 316 SS, Size 3/4in
Mfr # SP-319-ACT-DP-AS-U-W5-K-642012
Zoro # G4577581
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Standard Clamp
- Tube Size 3/4 in
- Height 1.81 in
- Temp. Range (F) -13 Degrees to 194 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # SP-319-ACT-DP-AS-U-W5-K-642012
- Zoro # G4577581
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/4 in |
Height | 1.81 in |
Length | 1.97 in |
Depth | 1.18 in |
Width | 1.97 in |
Overall Height | 46 mm |
Overall Length | 50 mm |
For Outside Diameter | 19 mm |
Installed Height | 46 mm |
Overall Width | 50 mm |
Bolt Head Size | 6 13/32 mm |
Bolt Length | 38 3/32 mm |
For Maximum Outside Diameter | 19 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 19 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Compression Low Lead Brass Sleeve (700060-02)
- MOEN Extension Kit (147206)
- ELKAY Pushbar Activations, For Elkay EZ (98734C)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1R6-40 Slow Close Plastic Round Front Contemporary Design Toilet Seat; Dresden Blue (2F1R6-40)
- STAUFF Tube Clamp, 1.18in D, 316 SS, Twin Clamp (SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.09"L, 316 SS, 35/64" x 35/64" (CRA-214/14-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- ANVIL Riser Clamp, Pipe Sz 1 1/4 In, Length 10In (0500173547)
- Stauff Plumbing Accessories