Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.75in H, 316 SS, Stand. Clamp
Mfr # CRA-321.3-ACT-DP-AS-U-W5-K-642012
Zoro # G5105095
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Hardware Material 316 Stainless Steel
- Max. Pressure (PSI) 2000
- Temp. Range (F) -13 Degrees to 194 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # CRA-321.3-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105095
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Height | 1.75 in |
Pipe Size | 1/2 in |
Width | 2.05 in |
Depth | 1.57 in |
Length | 2.05 in |
For Outside Diameter | 21 5/16 mm |
For Maximum Outside Diameter | 21 5/16 mm |
Installed Height | 46 mm |
For Strut Channel Width | 41 5/16 mm |
Bolt Length | 38 3/32 mm |
Bolt Head Size | 6 13/32 mm |
Overall Width | 52 3/32 mm |
Overall Length | 52 3/32 mm |
Overall Height | 44 1/2 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 21 5/16 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010801)
- WATCO Foot Actuated Tub Closure (68305-CP)
- WOODFORD MFG 3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd (65C-12)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 3/8in (SP-109.5A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 1in (SP-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.18in D, 316 SS, Twin Clamp (SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012)
- BREEZE T-Bolt, 2.31", 302 SS Bolt, PK10 (B9222-0238 SS B)
- Stauff Pipe & Tube Clamps