Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.69in H, 316 SS, Size 39/64in
Mfr # SP-215-ACT-DP-AS-U-W5-K-642012
Zoro # G5105287
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Standard Clamp
- Tube Size 15 mm
- Width 1.65 in
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # SP-215-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105287
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 15 mm |
Width | 1.65 in |
Height | 1.69 in |
Length | 1.65 in |
Depth | 1.18 in |
Bolt Head Size | 6 13/32 mm |
Installed Height | 43 mm |
Overall Length | 41 29/32 mm |
Overall Width | 41 29/32 mm |
For Outside Diameter | 15 mm |
Bolt Length | 34 29/32 mm |
Overall Height | 42 29/32 mm |
For Maximum Outside Diameter | 15 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 15 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (26100035007000)
- KNIPEX TubiX Pipe Cutter 7 (90 31 02 SBA)
- ZORO SELECT Nipple, Schedule 80, 61/64" ID, 316 SS, 3" L (ZUSA-PF-4325)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5 (P-1131T-BN)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 1/2in (CRA-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 1in (SP-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.55in H, 316 SS, Twin Clamp (CRA-110/10-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- BREEZE T-Bolt, 8.25", 302 SS Bolt, PK10 (B9222-0825 SS B)
- Stauff Plumbing Accessories